Micro Cloth Filter for Super Coach Pro 10 Backpack Vacuum
Micro Cloth Filter for Super Coach Pro 10 Backpack Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wash & Reuse - ProTeam's Micro Cloth Filters are hand and machine washable - air dry only
- Vacuum Seal - Top gasket provides a secure vacuum seal
- Capture & Contain - Improves Indoor Air Quality by capturing airborne particles
- Fits: Super Coach Pro 10, GoFit 10
- Includes - 1 Micro Cloth Filter
Documents
Specifications
- Brand Model Compatibility:
- Super Coach Pro 10
- Capacity:
- 10 qt
- Color Finish Name:
- Grey
- Depth:
- 6-1/2 in
- ETL Listed:
- No
- Height:
- 4-7/8 in
- Length:
- 6-1/2 in
- UL Listed:
- No
- Weight:
- 0.205 lb
- Width:
- 4 in