Micro Cloth Filter for Super Coach Pro 6, ProVac FS 6 and GoFree Flex Pro Vacuum Cleaners
Micro Cloth Filter for Super Coach Pro 6, ProVac FS 6 and GoFree Flex Pro Vacuum Cleaners
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wash & Reuse - ProTeam's Micro Cloth Filters are hand and machine washable - air dry only.
- Vacuum Seal - Top gasket provides a secure vacuum seal.
- Capture & Contain - Improves Indoor Air Quality by capturing airborne particles.
- Fits: Super Coach Pro 6, ProVac FS 6, GoFree Flex Pro II, GoFit 6, GoFIt 6 PLUS
- Keep your vacuum in good working order by using genuine ProTeam replacement parts.
- Easily Replaceable - Micro Cloth Filters are easily removed and replaced
Specifications
- Brand Model Compatibility:
- Super Coach Pro 6, ProVac FS 6 and GoFree Flex Pro Vacuum Cleaners
- Capacity:
- 6 qt
- Color Finish Name:
- Grey
- Depth:
- 5 in
- ETL Listed:
- No
- Height:
- 4 in
- Length:
- 5 in
- Material:
- Cloth
- Product Type:
- Vacuum Filter
- UL Listed:
- No
- Weight:
- 0.175 lb
- Width:
- 4 in