Pro Team
ProGen® 12 in. Commercial Vacuum Cleaner
Part #P1073 | Manufacturer Part #107329
Width:
Please select
Product Details
- 12" one motor upright with increased maneuverability, animated dashboard display and patented Snap Lock Lid.
- Comes with: crevice tool and upholstery tool
- Durable construction, easy maintenance and 3-year limited warranty assure a higher return on investment.
- Large, rubberized wheels allow smooth movement, tight turning radius and easy threshold clearance.
- Animated dashboard highlights vacuum status operating normally and alerts user to brush roll jam, airflow blockage or full filter.
- Clear blockages and remove brush roll without using tools.
- Measuring 12" wide, it can be used for a variety of tasks thanks to large rubberized wheels that allow smooth movement, a tight turning radius and advanced maneuverability throughout any space.
Documents
Specifications
AMP: 9.8
CFM: 100
CSA Certified: CSA C22.2 No. 243
Capacity: 3.25 qt;3 L
Collection: ProGen®
Color Finish: Grey
Cord Length: 40 ft
Decibel Rating dB : 69 dB
ETL Listed: No
Height: 46-1/2 in
Material: Plastic
Material Type: [ABS, Polycarbonate]
UL Listed: Yes
Volts: 120V
Watts: 1100
Weight: 17
Width: 12 in
Entire Collection
-
Starting at $403.20