7.2A BP HEPA Commercial Vacuum with 100078 Floor Tool Kit A
QuietPro® 7.2A BP HEPA Commercial Vacuum with 100078 Floor Tool Kit A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment.
- Ergonomic - Utilizes mountaineering-style backpack technology to carry the vacuum comfortably and ergonomically across the hips.
- QuietPower - A two-speed power and decibel control switch lowers sound levels from 60 decibels to 51 decibels.
- Efficient - Cleans carpet or hard surfaces along with under and around furniture easily.
Specifications
- AMP:
- 7.2, 5.1
- Brand Model Compatibility:
- 100078 Floor Tool Kit A
- CFM:
- 106 ft3/min
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 6 qt
- Collection:
- QuietPro®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cord Length:
- 50 in
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 60 dB
- Depth:
- 8-1/4 in
- ETL Listed:
- No
- Height:
- 22 in
- Material:
- HDPE, Plastic
- Material Type:
- Polyethylene
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 864 W
- Weight:
- 11 lb
- Width:
- 6-1/2 in