DESCRIPTION

Pro-Tec 100 ft. Polybutolyne Drain Black

PPD1001B

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Black
Length
100 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
2 in
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday