DESCRIPTION

  • Includes color coded terminal blocks

Pro1 IAQ 1 Heat 1 Cool Non Programmable LRG Knob Digital Thermostat

PT601

Volts:

SPECIFICATIONS

Battery Size
AA
Configuration
Horizontal
Depth
1-1/10 in
Height
4-1/4 in
Power Source
Battery, Electric, Hardwired
Programmability
Non-programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY