1H/1C Non-Programmable Digital Thermostat

You last purchased this on
 
Pro1 IAQ

1H/1C Non-Programmable Digital Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pro1 IAQ

1H/1C Non-Programmable Digital Thermostat

  • Fast #
  • Part #PT601
  • Item #3809897
  • Manufacturer Part #T601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes color coded terminal blocks
  • Requires Certification

Specifications

AMP:
1, 1.5
Application:
Residential
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Color Finish Name:
White
Configuration:
Horizontal, Vertical
Depth:
1-1/10 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
4-2/5 in
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
32 to 105 Deg F (0 to 41 Deg C)
Touch Screen -:
No
Volts:
18/30V
Width:
4-7/10 in