DESCRIPTION

  • Features glow-in-the-dark light button and easy-access battery compartment
  • Mounts on wall or junction box

Pro1 IAQ 2 Heat 1 Cool Non Programmable Thermostat

PT721

Stages:

SPECIFICATIONS

Battery Size
AA
Color Finish
White
Configuration
Horizontal, Vertical
Depth
1-7/64 in
Height
4-13/32 in
Power Source
Battery, Electric, Hardwired
Programmability
Non-programmable
Stages
2H/1C
Touch Screen
No
Volts
24V
Width
4-45/64 in

Starting at
Call for Pricing
  • QUANTITY