DESCRIPTION

  • Mounts on wall or junction box

Pro1 IAQ 2 Heat/2 Cool 7-Day Programmable Thermostat

PT855

Height:

SPECIFICATIONS

Battery Size
AA
Color Finish
White
Configuration
Horizontal, Vertical
Depth
1 in
Height
4-13/32 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
3H/2C
Touch Screen
No
Volts
24V
Width
4-45/64 in

Starting at
Call for Pricing
  • QUANTITY