DESCRIPTION

  • Mounts on wall or junction box

Pro1 IAQ 7 Day Programmable 1 Heat 1 Cool Stat

PT805

Stages:

SPECIFICATIONS

Battery Size
AA
Color Finish
White
Configuration
Horizontal, Vertical
Depth
1 in
Height
4-13/32 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
4-45/64 in

Starting at
Call for Pricing
  • QUANTITY