DESCRIPTION

  • Battery or hardwire

Pro1 IAQ Non Program 25-90F T-stat

PT771

Volts:

SPECIFICATIONS

Battery Size
AA
Depth
1-1/10 in
Height
4-1/4 in
Power Source
Battery, Electric, Hardwired
Programmability
Non-programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY