2H/1C Non-programmable Thermostat
T700 Series 2H/1C Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Blue backlight
- Glow in the dark light button
- 4 sq. inch display
- 5 minute compressor delay protection (selectable on or off)
- Separate heating cooling swing (cycle rate) adjustments including 2nd stage adjustments
- Filter change indicator (select-able on or off)
- Electric or gas configurable
- Easy access battery compartment
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- T700 Series
- Depth:
- 1-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-7/16 in
- Maximum Temperature:
- 95
- Minimum Temperature:
- 41
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C, 2H/1C
- Temperature Range:
- 32 to 105 Deg F
- Touch Screen -:
- No
- Volts:
- 30V
- Width:
- 4-3/4 in