2H/2C Wireless Wire Thermostat

You last purchased this on
 
Pro1 IAQ

2H/2C Wireless Wire Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pro1 IAQ

2H/2C Wireless Wire Thermostat

  • Fast #
  • Part #PWW160W
  • Item #4142642
  • Manufacturer Part #WW160W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to two heat two cool conventional
  • Requires Certification

Documents


Specifications

AMP:
1, 1.5
Depth:
3/4 in
Height:
4-3/10 in
Power Source:
Electric
Product Type:
Wire
Temperature Range:
32 to 122 Deg F (0 to 50 Deg C)
UL Listed:
No
Volts:
24V
Width:
4-3/10 in