6 in. Single Sphere Expand Joint
6 in. Single Sphere Expand Joint
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Easy installation with rotating metallic flanges
- Absorption of vibration, noise and shock
- Absorption of directional movement
- Easy material identification
- Wide range of service and lighter weight
Documents
Specifications
- ASTM:
- ASTM F-1123
- AWWA:
- AWWA C-207-07
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi