Check Valve 2 in. Slip-On
Pro-Flex™ Style 730 Check Valve 2 in. Slip-On
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proco 730-M molded rubber check valves slip over the OD of standard pipe and are secured using 316SS worm gear clamps
- The 730-M is an excellent choice for preventing backflow at the tip end of air or water discharge piping
- Designed for raw sewage and other viscous materials
- Unique design to prevent backflow
- NSF 61 standard construction
- Ultra-quiet operation, with no water hammer
- All-rubber construction to resist abrasive slurries
- Rated for 5 inlet psi and 5 psi back pressure
- Will not warp or freeze
- Negligible maintenance and energy costs
Specifications
- ANSI:
- ANSI 61
- Collection:
- Pro-Flex™ Style 730
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Height:
- 3-9/10 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 6 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -50
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 5 psi
- Valve Size:
- 2 in
- Valve Type:
- Duckbill Valve
- Weight:
- 2.5 lb