5-9/10 in. Centerfeed Towel in White (95 Sheets, Case of 12)

You last purchased this on
 
Bounty

Select-a-Size 5-9/10 in. Centerfeed Towel in White (95 Sheets, Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bounty

Select-a-Size 5-9/10 in. Centerfeed Towel in White (95 Sheets, Case of 12)

  • Fast #
  • Part #P95026
  • Item #7653446
  • Manufacturer Part #95026
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
General Purpose, Cleaning, Hand Wash
Collection:
Select-a-Size
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
5-9/10 in
Material:
Paper
Package Quantity:
95 Sheets, Case of 12
Product Type:
Centerfeed Towel
Width:
11 in