Profiles™ 5 x 30 in. 38W 5600K 809 Lumen LED Vanity Fixture in Polished Chrome

Part #RPL5030TLSC76DV  |  Item #7544668  |  Manufacturer Part #PL5.030TLSC76DV

$1,199.25 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: CSA C22.2 No. 250

Collection: Profiles™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 5600

Depth: 4-11/16 in

Diameter: 4-5/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 30 in

Installation Type: Surface Mount

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 809

Material: Aluminum

UL Listed: UL 1598

Volts: 120V

Watts: 38

Width: 5 in