This product requires certification to purchase.

3/4 in. Female Brass Fitting

Proflex CSST

3/4 in. Female Brass Fitting

  • Fast #
  • Part #PPFFN3406
  • Item #10023134
  • Manufacturer Part #PFFN-3406
5 out of 5 Customer Rating
Brand image
Proflex CSST

3/4 in. Female Brass Fitting

  • Fast #
  • Part #PPFFN3406
  • Item #10023134
  • Manufacturer Part #PFFN-3406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Fitting, Straight
Material
Brass