This product requires certification to purchase.

3/4 x 1/2 in. MNPT x FNPT Brass Reducing Flexible Gas Pipe Underground System Fitting

Proflex CSST

3/4 x 1/2 in. MNPT x FNPT Brass Reducing Flexible Gas Pipe Underground System Fitting

  • Fast #
  • Part #PPFMF3406
  • Item #9882010
  • Manufacturer Part #PFMF-3406
4.5 out of 5 Customer Rating
Brand image
Proflex CSST

3/4 x 1/2 in. MNPT x FNPT Brass Reducing Flexible Gas Pipe Underground System Fitting

  • Fast #
  • Part #PPFMF3406
  • Item #9882010
  • Manufacturer Part #PFMF-3406
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass