This product requires certification to purchase.

3 x 7 in. Striker Plate

Proflex CSST

3 x 7 in. Striker Plate

  • Fast #
  • Part #PPFSP0307
  • Item #10023141
  • Manufacturer Part #PFSP-0307
3.7 out of 5 Customer Rating
Brand image
Proflex CSST

3 x 7 in. Striker Plate

  • Fast #
  • Part #PPFSP0307
  • Item #10023141
  • Manufacturer Part #PFSP-0307
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
3 in
Width
7 in
Characteristics & Features
Material
Hardened Steel