1/2 in. Brass IPS Hose Bibb
1/2 in. Brass IPS Hose Bibb
Product Details
Product Details
- Hose bibb
- For use on heating applications
- Includes bronze nut and elbow
- Max Pressure: 125 psi
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- MNPT
- End Connection 2:
- MGHT
- End Connections:
- MNPT x MGHT
- Handle Type:
- T-handle
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- No Kink:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1/2 in