DESCRIPTION

  • Flow rate: 1 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • Siphon jet flushing

PROFLO® Gilpin Round Front Floor Mount Toilet Bowl

PF1600PA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.14
ASME Specifications
ASME A112.19.14, ASME A112.19.2M
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
PROFLO® PF1612PARWH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
Gilpin
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-1/2 in
Toilet Bowl Length
29-1/8 in
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$105.1
EACH
  • QUANTITY