This product requires certification to purchase.

1-1/2 in. 2-Hole Copper Clad Tube Strap with Nail

You last purchased this on
 
PROFLO®

1-1/2 in. 2-Hole Copper Clad Tube Strap with Nail

  • Fast #
  • Part #PF500WNJ
  • Item #4340681
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. 2-Hole Copper Clad Tube Strap with Nail

  • Fast #
  • Part #PF500WNJ
  • Item #4340681
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 21000
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Copper clad steel construction
  • 2 hole design
  • Nails included
  • Requires Certification

Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1-1/2 in
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No