DESCRIPTION

  • Close coupled tank with cover
  • Color matched trip lever
  • Dual flush
  • Features 9" x 7" water surface
  • Gravity fed jetted box rim
  • Included in the 1400T Dual flush series
  • Seat and supply not included
  • Vitreous china
  • With 2" trapway

PROFLO 1.6 gpf Elongated Tank Toilet

PF9310WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank
Type
Gravity
WaterSense Labeled
Yes

Starting at
$99.82
EACH
  • QUANTITY