DESCRIPTION

  • Holes (Ea. End): 6
  • Steel construction

PROFLO® 1-1/2 in. 16 ga 6- Hole Steel Plate Strap

PFPS166

Length:

SPECIFICATIONS

Gauge
16
Length
18 in
Material
Steel
Width
1-1/2 in

Starting at
$1.83
EACH
  • QUANTITY