DESCRIPTION

  • Holes (Ea. End): 8
  • Steel plate straps

PROFLO® 1-1/2 in. 16 Gauge FHA Plate With 16 Holes

PF938J

Length:

18 in

SPECIFICATIONS

Gauge
16
Length
18 in
Material
Steel
Width
1-1/2 in

Starting at
$2.18
EACH
  • QUANTITY