DESCRIPTION

  • Steel self-nailing safety plates

PROFLO® 1-1/2 in. 16 Gauge Safety Plate Stud Guard

PFSP316100

Length:

3 in

SPECIFICATIONS

Gauge
16
Length
3 in
Material
Steel
Width
1-1/2 in

Starting at
$0.38
EACH
  • QUANTITY

DOCUMENTS