DESCRIPTION

  • Steel self-nailing safety plates

PROFLO® 1-1/2 in. 16 Gauge Stud Guard

PF536J

Length:

5 in

SPECIFICATIONS

Gauge
16
Length
5 in
Material
Steel
Width
1-1/2 in

Starting at
$0.55
EACH
  • QUANTITY

DOCUMENTS