DESCRIPTION

  • Brass construction
  • Chrome plated
  • Solder Connection

PROFLO® 1-1/2 in. 17 ga Solder Extension Tube

PFETB500

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Solder
End Connection 2
Solder
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
17
Length
12 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$29.2
EACH
  • QUANTITY