DESCRIPTION

  • Four holes each end
  • Steel plate straps
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 in. 18 Gauge FHA Nail Plate

PF918J

Length:

SPECIFICATIONS

Gauge
18
Length
9 in
Material
Steel
Width
1-1/2 in

Starting at
$0.98
EACH
  • QUANTITY