DESCRIPTION

  • Holes (Ea. End): 1
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 in. 18 Gauge Stud Guard With Nail Handles

PF906J

Length:

SPECIFICATIONS

Gauge
18
Length
3 in
Material
Steel
Width
1-1/2 in

Starting at
$0.29
EACH
  • QUANTITY