DESCRIPTION

  • Brass construction
  • Cast tee
  • Chrome plated
  • Zinc nuts

PROFLO® 1-1/2 in. 22 ga End Outlet Waste Direct Connect Tube Tee

PFEWB111

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Direct Connect
End Connection 2
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
22
Length
16-1/8 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.61
EACH
  • QUANTITY