DESCRIPTION

  • Brass construction
  • Cast tee
  • Chrome plated
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc nuts

PROFLO 1-1/2 in. 22 ga End Outlet Waste Slip-Joint

PFEWB109

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Gauge
22
Length
21 in
Material
Brass
Size
1-1/2 in

Starting at
$58.7
EACH
  • QUANTITY