DESCRIPTION

  • Brass 90° elbow
  • Brass construction
  • Chrome plated
  • Slip joint adapter

PROFLO® 1-1/2 in. 22Ga Slip-Joint 90 Chrome

PFTRC103

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Material
Brass

Starting at
$19.33
EACH
  • QUANTITY

DOCUMENTS