DESCRIPTION

  • Cast brass body and wall bend
  • Chrome
  • Threaded outlet
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 in. Brass Sink Trap

PFPTB503

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass

Starting at
$72.7
EACH
  • QUANTITY