DESCRIPTION

  • Fits iron pipe or copper tube
  • Shallow style
  • Steel construction

PROFLO® 1-1/2 in. IPS Escutcheon Polished Chrome

PFE11

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
1-1/2 in
Gauge
30
Material
Steel

Starting at
$0.96
EACH
  • QUANTITY