DESCRIPTION

  • Deep bell type
  • Fits iron pipe and tubular
  • Steel construction

Proflo® 1-1/2 in. OD Deep Bell Escutcheon

PFE33

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
End Connection 1
OD
Fits Pipe Size
1-1/2 in
Gauge
28
Material
Steel

Starting at
$2.31
EACH
  • QUANTITY