DESCRIPTION

  • Box type
  • Fits tubular
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 in. OD Deep Box Type Escutcheon

PFE41

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
End Connection 1
IPS
Fits Pipe Size
1-1/2 in
Gauge
28
Material
Steel

Starting at
$4.13
EACH
  • QUANTITY