DESCRIPTION

  • Includes TPR washer
  • Polypropylene construction
  • Single flanged end
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 in. Plastic Flange Tailpiece in Black

PFTPP106

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Length
12 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in

Starting at
$2.26
EACH
  • QUANTITY