DESCRIPTION

  • Includes 1-1/2" nuts and washers and reducing washers
  • Includes TPR washer
  • Includes marvel connector
  • Polypropylene construction
  • Slip joint adapter

PROFLO® 1-1/2 in. Plastic S-Trap Slip-Joint

PFSTP10

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Inside Diameter
1-1/2 in
Material
Plastic

Starting at
$10.59
EACH
  • QUANTITY