DESCRIPTION

  • Includes TPR washer
  • Includes nuts and washers
  • Polypropylene construction
  • Slip joint adapter

PROFLO® 1-1/2 in. Plastic Slip Joint Extension Tube Black

PFETP603

Length:

8 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Length
8 in
Material
Plastic
Material Type
Polypropylene

Starting at
$2.6
EACH
  • QUANTITY