DESCRIPTION

  • Includes all necessary parts
  • Includes marvel connector

PROFLO® 1-1/2 in. Plastic Slip Joint Tubular P-Trap White

PFPTP102

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black, White
Color Finish Category
Blacks
Height
4-5/8 in
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$3.03
EACH
  • QUANTITY