DESCRIPTION

  • Brass construction
  • Cast brass body and tubular wall bend
  • Chrome
  • Includes zinc nuts
  • Semi-cast design
  • Shallow flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 in. Semi Cast P-Trap with Cleanout

PFPTB109

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Material
Brass

Starting at
$40.9
EACH
  • QUANTITY

DOCUMENTS