DESCRIPTION

  • Repair clamp designed to provide temporary leak protection.
  • Stainless steel clamp with neoprene gasket
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal
  • Two long plated carriage bolts

PROFLO® 1-1/2 in. Stainless Steel Repair Clamp

PFRCJ

Length:

6 in

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
6 in
Material
Stainless Steel

Starting at
$25.65
EACH
  • QUANTITY