DESCRIPTION

  • Diameter: 1-1/2"
  • Snap-in-style
  • Stainless steel

PROFLO® 1-1/2 Snap In Faucet Hole Cover

PFSHSC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.32
EACH
  • QUANTITY

DOCUMENTS