DESCRIPTION

  • Ground joint connection
  • P-trap without cleanout
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 x 1-1/2 in. 17 Gauge P-Trap Ground Joint

PFPTB110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Ground Joint
Gauge
17
Material
Brass

Starting at
$36.17
EACH
  • QUANTITY