DESCRIPTION

  • Includes brass nuts
  • P-trap without cleanout
  • Shallow flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 x 1-1/2 in. 17 Gauge P-Trap No Cleanout Shallow Flange

PFPTB112

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

Starting at
$26.25
EACH
  • QUANTITY

DOCUMENTS