DESCRIPTION

  • Brass construction
  • Single flanged end

PROFLO® 1-1/2 x 1-1/2 in. 20 ga Flange Tailpiece Unfinished

PFTPB10

Length:

SPECIFICATIONS

Color Finish Category
Neutrals
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
20
Length
4 in
Material
Brass

Starting at
$7.47
EACH
  • QUANTITY

DOCUMENTS