DESCRIPTION

  • Includes 1-1/2" and 2" PVC solvent weld elbow
  • Includes TPR washer
  • Includes extension tube
  • Polypropylene construction
  • White

PROFLO® 1-1/2 x 1-1/2 in. Plastic P-Trap Slip-Joint with Extension Tube

PFPTP103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Inside Diameter
1-1/2 in
Material
Plastic

Starting at
$12.37
EACH
  • QUANTITY