DESCRIPTION

  • Brass construction
  • Single flanged end

PROFLO® 1-1/2 x 12 in. 17 Gauge Flange Tailpiece Chrome

PFTPB103

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Gauge
17
Length
12 in
Material
Brass

Starting at
$27.6
EACH
  • QUANTITY